Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864572

MPN #: 5500WCA

Wiremold 5500wca Wire Clip, 2"L

Product Description
Wiremold 5500WCA Wire Clip, 2"L

Features

  • Three channel raceway with breakaway dividers
  • Devices can be mounted in-line, offset or combined
  • Full series of face plates are available for power, data, voice, and video applications
  • Compatible with A/V devices by using 5507 Series Faceplates
  • Available prewired
PRICE
$1.67

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Size6-1/16 in

Product Details

Manufacturers Part Number5500WCA
DescriptionWire Clip
BrandWiremold
Voltage Rating600 V