Features
- Patented safety interlock system on covers
- Dual channel raceway
- PVC and wood veneer finishes
- Datacom connectivity options
Weights & Dimensions
| Length | 5-13/32 in |
| Size | 3/4 in |
Product Details
| Manufacturers Part Number | 5006A |
| Description | Wire Clip |
| Brand | Wiremold |
| Voltage Rating | 600 V |