Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865542

MPN #: 5506B

Wiremold 5506b Base Seam Clip, Ivory, 7/8"L

Product Description
Wiremold 5506B Base Seam Clip, Ivory, 7/8"L

Features

  • Three channel raceway with breakaway dividers
  • Devices can be mounted in-line, offset or combined
  • Full series of face plates are available for power, data, voice, and video applications
  • Compatible with A/V devices by using 5507 Series Faceplates
  • Available prewired
PRICE
$1.67

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Size1-3/4 in

Product Details

DescriptionBase Seam Clip
ColorWhite
Manufacturers Part Number5506B
BrandWiremold
Voltage Rating600 V