Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864408

MPN #: AL5206

Wiremold Al5206 Cover Clip, Spring Steel, 1-1/2"L

Product Description
Wiremold AL5206 Cover Clip, Spring Steel, 1-1/2"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
PRICE
$13.50

Min. purchase quantity is 15
15
15
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in

Product Details

Manufacturers Part NumberAL5206
DescriptionCover Clip
ColorSilver
BrandWiremold
Voltage Rating600V V