- 7,734 in³ capacity
- Made of 14, 16 and 18 ga steel
- Ball bearing track slides
- 125 lbs capacity
- Adjustable detents 12 to 24 lbs pull force - Heavy duty locks with tubular key
- Recessed aluminum extruded drawer pulls
- 100% full extension drawers
- Vinyl top and drawer liners included
- Made in USA
Proto® 550S Side Cabinet W/ 5 Drawers, 25-1/4"D x 34"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features and benefits:
PRICE
$1,705.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 25-1/4 in |
| Height | 34 in |
| Weight | 175 lbs |
| Gauge | 14, 16, 18 ga |
Product Details
| Color | Red/Gray |
| Series | 550S |
| Number of Drawers | 5 |
| Capacity | 7734 |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | J551934-5SG-SC |
| Drawer Capacity | 125lbs |
| Top Shelf Style | Vinyl |
| Locking System | Tubular Lock & Key |
| Brand | Proto |