Gearwrench® Side Locker For Tool Cabinet, 28"W x 24"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
Specific side locker to work with Gearwrench®83249, the 24" deep heavy duty storage system16 gauge steel body & 19 gauge steel drawer construction for strength and durability. 5 pull-out trays of adjustable height with soft-close ball bearing slides for 150 lbs weight capacity each Built-in power strips with 6 outlets and USB-C + USB-A b-a charging portside handle and extra casters included for ease of assembly operations Tubular lock and key Premium corner trim protection Premium drawer foam liners for extra tool protection Compatible with 83249 main roller cabinet (sold separately)Hardwares provided for options to connect with either the main cabinet 83249 or another side locker 83249slTextured coated paint finish provides increased resistance to corrosion, weather and staining28" width x 24" depth x 74" height Reverse door and lock orientations, and adjust casters positions per instruction manual for preferred side locker locations3 year limited warranty.
PRICE
$1,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 24 in |
| Height | 74 in |
| Weight Capacity | 150 lbs |
| Weight | 343 lbs |
| Drawer Steel Gauge | 19 ga |
| Body Steel Gauge | 16 ga |
Product Details
| Type | Side Locker |
| Color | Orange/Black |
| Number of Drawers | 5 |
| Casters | Included |
| Country of Origin | Taiwan |
| Slide Type | Ball Bearing |
| Finish | Textured coated Paint |
| Material | Steel |
| Manufacturers Part Number | 83249SL |
| Locking System | Tubular Lock & Key |
| Brand | Gearwrench |
Warranty
| Warranty | 3 yr |