Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB3086291

MPN #: J555027-8SG

Proto® 550S Top Chest W/ 8 Drawers, 50"W x 25-1/4"D x 27"H, Red & Gray

Product Description
  • 18,753 in³ capacity
  • Made of 14, 16 and 18 ga steel
  • Ball bearing track slides- 125 lbs capacity
    - Adjustable detents 12 to 24-lbs pull force
  • Heavy duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • Made in USA


PRICE
$2,985.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth25-1/4 in
Height27 in
Weight370 lbs
Gauge14, 16, 18 ga

Product Details

ColorRed/Gray
Series550S
Number of Drawers8
Capacity18753
Slide TypeBall Bearing
MaterialSteel/Aluminum
Manufacturers Part NumberJ555027-8SG
Top Shelf StyleVinyl
Locking SystemTubular Lock & Key
BrandProto