Brady® 55302 Warning Stripe & Check Tape, Vinyl, 2"W X 18 Yd, Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
High Performance Laminated Vinyl tape is perfect for marking obstructions, low hanging objects, pillars, passageways, aisles and other hazardous areas or objects. High gloss, durable vinyl with pressure-sensitive rubber-based adhesive withstands most common chemicals, solvents, oils and water. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Designed to withstand tough indoor conditions.
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 ft |
| Width | 2 in |
| Thickness | 6 mil |
Product Details
| Type | Floor Marking Tape |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Warning Stripe & Check Tape |
| Color | Yellow/Black |
| Manufacturers Part Number | 55302 |
| Reflective Type | Non Reflective |
| Pattern | Striped |
| Brand | Brady |