Features:
- 10 and 15 Series compatible
- Stanchion clamp screws included
- Made of 6105-T5 clear anodized aluminum
Weights & Dimensions
| Length | 2 |
| Width | 2 in |
| Height | 2 in |
| Size | 1" |
| Dimension A | 2 |
| Dimension B | 1 |
Product Details
| Type | Single Shaft Mounting Block |
| Series | 10 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Mounting Block |
| Manufacturers Part Number | 5550 |
| Brand | 80/20 Inc |