80/20® 15 & 40 Series Adjustable Panel Mount Block
Write a Review
|
Questions & Answers (0)
Product Description
The adjustable panel mount block is made of die-cast zinc and can be used to mount a panel flush with a profile edge or the profile surface. It is a strong, heavy-duty option that increases stability of the mounted panel while also reducing vibration. It's easy to use and simplifies the process of adding or removing plastic or aluminum panels. The block provides three options to mount the panel and is slotted to accommodate a variety of panel thicknesses as well as help with aligning the block to the profile.
PRICE
$10.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 |
Product Details
| Type | Panel Mount Block |
| Finish Type | Smooth |
| Material | Zinc |
| Series | 15, 40 |
| Manufacturers Part Number | 12058 |
| Brand | 80/20 Inc |