Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374702

MPN #: 556344-4PK

Global Approved 556344, 4" X 10" X 4" Deluxe Clear Cube Bin - Pkg Qty 4

Product Description
Azar's Crystal Clear Deluxe Rectangular Bin Display has a high-end, glass-like look that enhances the appearance of any product placed in it. Keep your items protected and highly visible with this fancy rectangular bin. This rectangular display bin measures 4"W x 10"D x 4"H and is made in the USA. This bin is light weight and highly durable with clear polished edges with a touch of elegance. The transparency of this deluxe display compliments any surrounding. Made of top quality 3/16" thick stain resistant crystal styrene. They are sold in packs of 4. This Deluxe Bin is practical and versatile and can be used in boutiques, museums, trade shows, at events, retail stores, schools, at work or at home. Place jewelry, loose items, pencils, small boxes, or cards to boost sales. Great to use on the counter at the cash wrap for impulse buys. Also great use as a vase or as a center piece. Flip them over and use as risers to display items at varying heights or enclosures to showcase your products securely. Add this merchandising solution to your store fixture collection today!

Features:
  • Sold in Packs of: 4
  • Material: Styrene
  • Measurement: 4"W x 10"D x 4"H
  • Color: Clear
  • Thickness: 3/16" or (0.187") thick
PRICE
$59.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width10 in
Height4 in
Weight1 lbs

Product Details

Assembly RequiredNo
StyleCountertop
Number of Sides4
MaterialAcrylic
Package Quantity4
ColorClear
Manufacturers Part Number556344-4PK
BrandAzar Displays