Heavy duty geometry for drilling tougher materials by hand or machine. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Manufactured from premium cobalt high-speed steel. 135° split point is self-centering for reduced thrust and easier penetration, sizes under .0625 do not have split. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish hole quality and drill life. For drilling in alloy and carbon steel, stainless, cast iron and tool steel. Made In USA. Pack Of 12. 30 Day Warranty.
Chicago-Latrobe 559-TN 7/64 Cobalt Heavy-Duty TiN 135 Split Point Screw Machine Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.32 Sold in packages of 12 / $9.11 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-13/16 in |
| Size | 7/64" |
| Flute Length | 13/16 in |
| Diameter | 0.109375 |
| Fractional Diameter | 7/64" |
| Metric Diameter | 2.78 |
| Shank Size | 0.1094 in |
| Shank Length | 1 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Screw Machine Drill |
| Material | HSS-CO 8% (M42) |
| Point Type | Split |
| Manufacturers Part Number | 51804 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 135 Degrees |
| Shank Type | Straight |
| Series | 559-TN |
| Style | Heavy-Duty |
| Finish | TiN |
| Package Type | Tube |
| Package Quantity | 12 |