Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789072

MPN #: V1080170U-4XL

Pioneer® 5599Bku Waterproof Lightweight Safety Rain Suit, Black, 4XL

Product Description
The Pioneer waterproof lightweight safety rain suit will help you stay active dry and protected even in the toughest weather conditions. Built with rugged materials and a functional design this rain suit is ideal for highway road work emergency responders construction transportation utilities and more.

Features:
  • Made of premium 100% waterproof polyester/PVC material
  • Premium StarTech reflective tape provides maximum visibility and increased safety
  • Made with heat-sealed seams for superior water resistance
  • Back vents and adjustable hem provide added working comfort
  • Features 2 large front cargo pockets to store essential items


PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeRainsuit
ClassANSI Class 3
ColorBlack
Number of Pockets2
StyleRainwear
Closure TypeZipper/Snap
MaterialPVC/Polyester
Package Quantity1
GenderMen's
Manufacturers Part NumberV1080170U-4XL
WaterproofYes
BrandPioneer