Tingley® P67013 StormFlex® Plain Front Pants, Black, Retail Packed, XL
Write a Review
|
Questions & Answers (0)
Product Description
StormFlex® - Lightweight, medium duty rainwear designed for 100% waterproof protection, generously cut for freedom of movement and comfort. Contemporary styling and lightweight waterproof protection make StormFlex® an ideal rain suit. Ideal Applications: Active recreation.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 16 mil |
| Size | XL |
| Inseam | 32-1/2" |
Product Details
| Style | StormFlex® |
| Type | Rain Pants |
| Outseam | 47-1/2 |
| Material | .40mm Polyurethane on Stretch Knit |
| Package Quantity | 1 |
| Description | StormFlex® Plain Front Pants |
| Color | Black |
| Manufacturers Part Number | P67013.XL |
| Brand | Tingley |