Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217048

MPN #: 56-LD-244-BFH-RAL1019

Strong Hold® Clearview Cabinet with SecuRam Guard App, 60"W x 24"D x 78"H, Beige

Product Description
Extreme Duty 12 GA Clearview Cabinet with 4 Shelves. Accepts 4 codes: 1 Super Code, 1 Admin Code, 1 Manager Code, 1 User Code. Allows up to 5 fingerprints per code. Connect to your home wireless network, via Smart Hub. Remote control and management using SECURAM Guard app. Remotely add and remove users. Receive push notifications.

Features:
  • This Strong Hold cabinet is built to support your toughest industrial storage needs. The clearview panels on the doors allow for visibility while maintaining security. Made with 12 GA steel, the cabinet stands at 78 in. H x 60 in. W x 24 In. D. The structural strength of our all-welded, wrap around body now can support up to 11,000 lbs. This cabinet features 4 adjustable shelves that have a load capacity of 1950 lbs each.
  • Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the full-length doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.
  • Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.


PRICE
$3,944.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight628.5 lbs
Gauge12 ga

Product Details

Lock TypeElectronic Keypad/Biometric
TypeClearview Door Cabinets
Shelf Capacity1950 lbs
Number of Adjustable Shelves4
ColorTan
Door TypeClear View
Lock MechanismDeadbolt to Latch Plate
StyleFull Height
Lock StyleSecuRam Guard App
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part Number56-LD-244-BFH-RAL1019
Base TypeLegs
BrandStrong Hold

Warranty

Warranty99 yr