- The 560 series offers premium, industrial strength for your heaviest loads
- Lock-in, lock-out drawers for security and safety
- Drawer capacity slides rated to 400 lbs
- Drawer dividers make each drawer custom configuration
- 6" casters with a 800 lbs load capacity each
- Heavy duty locks with tubular keys
Proto® 560S Roller Cabinet W/ 6 Drawers, 30"W x 21-3/8"D x 42-1/2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,509.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 21-3/8 in |
| Height | 42-1/2 in |
| Weight | 354 lbs |
Product Details
| Capacity | 15965 |
| Color | Blue |
| Series | 560S |
| Manufacturers Part Number | J563042-6BL |
| Number of Drawers | 6 |
| Locking System | Tubular Lock & Key |
| Brand | Proto |