- The 560 series offers premium, industrial strength for your heaviest loads
- Made of 14, 16 and 18 ga steel
- Ball bearing track slides
- 200 lbs capacity (400 lbs for drawers with 2 sets of slides)
- Adjustable detents 12 to 24 lbs pull force
- Heavy duty locks with tubular key
- Pre drilled holes in fork lift skids for caster attachment
- Recessed aluminum extruded drawer pulls
- 100% full extension drawers
- Vinyl top and drawer liners included
- 6" x 2" glass filled nylon casters - 900 lbs caster
Proto® 560S Workstation W/ 6 Drawers & 1 Shelf, 45"W x 21-3/8"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,659.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 21-3/8 in |
| Height | 45 in |
| Weight | 390 lbs |
Product Details
| Capacity | 24498 |
| Number of Shelves | 1 |
| Color | Black |
| Series | 560S |
| Manufacturers Part Number | J564542-6BK-1S |
| Drawer Capacity | 400 |
| Number of Drawers | 6 |
| Brand | Proto |