- Large Work Surface: 72.00" x 30.00" x 0.50" black HDPE
- Work Area Height: 36.00"
- Shelf Opening: 18.00" x 18.00" x 27.00"
- Lighting: plug-in LED workstation light, motion sensor, 6000 lumens
- Electrical Power Strip: 15AMP, 110V, 8 plugs , 6ft cord
- Accessories: tool hangers, end caps, binhangers, rubber panel gasket
80/20® Storage Workstation, 72”W x 30”D, Silver, HDPE Beveled Edge Top
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,149.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 1/2 in |
| Nominal Height | 73-1/2 in |
Product Details
| Power | Yes |
| Type | Workbench |
| Shelf Type | Fixed |
| Color | Silver |
| Top Color Family | Black |
| Adjustment Type | Fixed |
| Edge Type | Beveled |
| Country of Origin | United States |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Aluminium |
| Leg Type | Fixed |
| Manufacturers Part Number | Q-104953 |
| Top Material | HDPE |
| Brand | 80/20 Inc |