Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789191

MPN #: V1081350U-L

Pioneer® 5626U Safety Rainwear Jacket, L, Hi-Vis Orange

Product Description
The Rock hi-vis waterproof safety jacket will keep you safe dry and protected even in the harshest working conditions. The half-mesh lined back allows extra breathability for added comfort while the tape and heat-sealed seams provide maximum water resistance.

Features:
  • Made with 100% waterproof 300D oxford polyester with PU coating
  • Premium StarTech reflective tape provides maximum visibility and increased safety
  • Taped and heat-sealed seams for superior water resistance
  • Garment features advanced tear and abrasion-resistant properties
  • Half mesh-lined vented back for breathability and added working comfort


PRICE
$59.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeRain Jacket
ClassANSI Class 3
ColorHi-Vis Orange
Number of Pockets2
StyleRainwear
Closure TypeZipper with Snap Storm Placket
MaterialPolyurethane on 300 Denier Woven Polyester
GenderMen's
Package Quantity1
Manufacturers Part NumberV1081350U-L
WaterproofYes
BrandPioneer