Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3788935

MPN #: V1082360U-L

Pioneer® 5629U Hi-Vis Safety Rainwear Bib Pants, L, Hi-Vis Safety Yellow

Product Description
The Rock waterproof safety bib pants keep workers safe dry and comfortable in the toughest conditions. With a perfect blend of comfort and durability these bib pants are ideal for construction road work utilities forestry and much more.

Features:
  • Made with 100% waterproof 300D oxford polyester with PU coating
  • Premium StarTech reflective tape provides maximum visibility and increased safety
  • Taped and heat-sealed seams for superior water resistance
  • Garment features advanced tear- and abrasion-resistant properties
  • 2-sided waist adjustment provides a more customized fit


PRICE
$38.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeBib Pant
Closure TypeSnap
Material300 Denier Oxford Polyester/Polyurethane
Package Quantity1
GenderMen's
DescriptionHi-Vis Safety Rainwear Bib Pants
ColorHi-Vis Safety Yellow
Manufacturers Part NumberV1082360U-L
Primary UseHigh Visibility
BrandPioneer