Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160381

MPN #: S87611-BLK-2XL

Tough Duck Ripstop Insulated Safety Bib Overall, 2XL, Black

Product Description
If your job site requires you to stay warm and dry this overall is the perfect fit for you. It will provide you with the warmth and comfort you need with the added benefit of being waterproof and breathable. The drop down hem allows for an extra 3" for those who need more length.

Shell: 300D Ripstop 100% Polyester with PU membrane, Waterproof/Breathable 5000/5000 MVP/24hr2 protection, antifreeze and durable water repellent finishes

Lining: 100% Polyester quilted to 6 oz. polyester insulation

Features:
  • 3M™ Scotchlite™ 2"Reflective Material with 4" contrast backing
  • Two way full front zipper closure
  • Upper chest patch pocket
  • Upper chest loss proof pocket with flap and hook and loop closure
  • Welded waterproof chest zipper pocket with reflective tape
  • Two lower patch pockets
  • Adjustable shoulder straps
  • Ankle to hip two way side leg zippers
  • Black hemline keeps garment looking clean
  • Turned under hem allows for 3" tall extension
  • Elasticized back waist
  • Two back patch pockets
  • Hammer loop and ruler pocket
  • Seam Sealed
  • Wind Repellent
  • CSA Class 1 Level 2
  • ANSI Type E


PRICE
$139.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Bib Overall
MaterialPolyester
Package Quantity1
GenderMen's
DescriptionRipstop Insulated Safety Bib Overall
ColorBlack
Manufacturers Part NumberS87611-BLK-2XL
Primary UseCold Weather Protection, High Visibility
BrandTough Duck