Metro Super Adjustable 2 Shelving - 60x18x74" - Add-On Units
Revolutionary design places METRO Super Adjustable 2 Shelving among the most flexible on the market today. Entire storage unit sets up easily without tools. Begin with starter units and add on in any configuration using S-hooks. Shelves can be added or adjusted in precise 1" increments. Simply pull corner-release levers, reposition wedges along 1" dia. grooved Site-Select posts, and slide shelf to new height. Shelf remains securely in place. Open-wire design improves sprinkler effectiveness, air flow, and eliminates dust build-up. Finished in durable chrome. Stainless and Metroseal finishes available for selected models. NSF certified. NOTE: Shelf capacities are based on evenly distributed loads.
Metro® 5 Shelf, Chrome Wire Shelving Unit, Add On, 60"W x 18"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$457.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | 5AA367C |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |