Chrome Shelves
Chrome wire shelves help customize and expand existing shelving storage systems. The wire design allows for proper air flow and ventilation while minimizing dust build up. Chrome coatings allow wire shelving units to hold up against industrial use and withstand corrosion. They are great for replacement shelving needs or areas where additional shelving is required.
Most Relevant
Nexel® Chrome Additional Shelves

Customize your storage area with extra Nexel chrome wire shelving. Chrome wire shelves are durable and made to resist rust and corrosion over time. Chrome shelves are available in many different sizes with a weight capacity of up to 800 lbs.
| Compare | Image | Width | Depth | Shelf Capacity | Shelf Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 30 in | 24 in | 800 lbs | Flat Wire | Silver | Ships Same Day WBS2430C | $28.95 | ||
![]() | 60 in | 18 in | 600 lbs | Flat Wire | Silver | Ships Same Day WB188554 | $41.95 | ||
![]() | 36 in | 18 in | 800 lbs | Flat Wire | Silver | Ships Same Day WB188550 | $24.00 | ||
![]() | 48 in | 18 in | 800 lbs | Flat Wire | Silver | Ships Same Day WB188552 | $34.95 | ||
![]() | 48 in | 24 in | 800 lbs | Flat Wire | Silver | Ships Same Day WB188558 | $40.95 | ||
![]() | 48 in | 12 in | 800 lbs | Flat Wire | Silver | Ships Same Day WBS1248C | $22.75 | ||
![]() | 36 in | 30 in | 800 lbs | Flat Wire | Silver | Ships Same Day WBS3036C | $38.95 | ||
![]() | 60 in | 14 in | 600 lbs | Flat Wire | Silver | Ships Same Day WBS1460C | $34.95 | ||
![]() | 36 in | 24 in | 800 lbs | Flat Wire | Silver | Ships Same Day WB188556 | $31.95 | ||
![]() | 60 in | 12 in | 600 lbs | Flat Wire | Silver | Ships Same Day WBS1260C | $31.95 |
Showing 1-10 of 44 results
Nexel® Chrome Quick Adjust Additional Shelves

Customize your shelving units with Nexel quick adjust additional shelves. Chrome shelving can look good in retail displays while also being able to withstand warehouse conditions. Shelving is rust-resistant and has a weight capacity of up to 400 lbs. The open design maximizes air circulation while minimizing dust accumulation keeping your shelves in top shape.
Nexel® Chrome Slant Wire Additional Shelves

Create a custom shelving unit using these NSF approved chrome slant wire shelves. Mix and match different shelving styles to create a storage unit perfect for your needs. With a shiny chrome finish, proper air/light circulation, and minimizes dust accumulation, these slant wire shelves are perfect for retail displays and can withstand warehouse conditions.
Nexel® Chrome Wire Shelf Basket Additional Shelves

Nexel chrome wire shelf baskets are ideal for retail or warehouse use due to their exceptional strength, durability, and ease of assembly. These baskets can support a maximum weight of up to 300 lbs, and their wire construction promotes air circulation and minimizes dust accumulation. These baskets are designed with a sleek chrome finish that ensures effortless cleaning and is rust resistant.
Nexel® Chrome Cantilever Additional Shelves

Nexel chrome cantilever shelves are the perfect way to upgrade your storage space. Shelves are easy to assemble and ideal for storing smaller items, with a weight capacity of up to 40 lbs. Cantilever shelves are finished with a high gloss and have a 1"H lip to prevent items from falling off.
Nexel® Chrome Corner Additional Shelves

Make efficient use of your storage space with Nexel chrome corner shelves. Perfect for storing smaller items, these shelves are stand-alone units with triangular storage areas. With a shiny chrome finish and a weight capacity of up to 800 lbs, these wire corner shelves are perfect for any commercial or industrial use.
Nexel® Chrome Wine Additional Shelves

Nexel® Chrome Wine Additional Shelves easily store, organize, and display wine bottles. Made from durable chrome, these shelves have high weight capacities and allow proper airflow through a wire design. They contain indentations that securely hold wine bottles, preventing movement. These shelves are ideal for wine storage rooms, restaurants, and bars and can be an adequate replacement option.

Nexel® Chrome Adjustable Wall Mount Wire Shelves
Showing 1-10 of 24 results

Quantum Chrome Additional Shelves
Showing 1-10 of 48 results
Quantum® Chrome Basket Additional Shelves

Quantum® Chrome Basket Additional Shelves offer extra storage space and act as replacements for existing shelving units. Chrome-plated steel stands up against heavy-duty use and can handle large-weight capacities. The drop front and sloped sides provide easy access and a captive space for items. These baskets are versatile, and can be used in environments such as retail and manufacturing.
Quantum Chrome Corner Additional Shelves

Upgrade your storage areas with Quantum chrome corner shelves. Wire corner shelves help you make efficient use of your space while also providing extra shelving space. These chrome corner shelves are ideal for any commercial or industrial use and have a weight capacity of up to 700 lbs.
Quantum Chrome Reel Additional Shelves

Store component reels safely and efficiently with Quantum chrome reel shelves. Shelves are available with conductive accessories providing a static safe storage system. With a weight capacity of 400 lbs and the ability to be used in conjunction with standard flat wire shelves these reel shelves will integrate well with your current reel storage solution.
Metro Chrome Additional Shelves

Upgrade your Metro shelving unit with additional chrome wire shelves. Chrome shelves come in a variety of shapes and sizes to meet any of your storage needs. With a rust and corrosion-resistant lacquer coating these shelves are durable and made to last.