Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB2064784

MPN #: 5AA377C

Metro® 5 Shelf, Chrome Wire Shelving Unit, Add On, 72"W x 18"D x 74"H

Product Description
Metro Super Adjustable 2 Shelving - 72x18x74" - Add-On Units

Revolutionary design places METRO Super Adjustable 2 Shelving among the most flexible on the market today. Entire storage unit sets up easily without tools. Begin with starter units and add on in any configuration using S-hooks. Shelves can be added or adjusted in precise 1" increments. Simply pull corner-release levers, reposition wedges along 1" dia. grooved Site-Select posts, and slide shelf to new height. Shelf remains securely in place. Open-wire design improves sprinkler effectiveness, air flow, and eliminates dust build-up. Finished in durable chrome. Stainless and Metroseal finishes available for selected models. NSF certified. NOTE: Shelf capacities are based on evenly distributed loads.

PRICE
$525.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
TypeAdd On Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves5
MaterialSteel
Manufacturers Part Number5AA377C
Unit TypeStandard
BrandMetro

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF