Chrome Wire Shelving
Select
Chrome Wire Shelving systems are a functional storage solution designed to optimize organization. Wire shelving units are highly configurable with adjustable shelves, offering customization for various industrial work settings. Each chrome wire shelving unit ensures efficient vertical storage, accessibility, and visibility of items. The open shelving design maximizes air and light circulation while minimizing dust accumulation. Wire shelving add-on units allow for storage system expansion.
Chrome Wire Shelving Accessories
Filters
Width
Depth
Height
Type
Number of Shelves
Brand
Nexel® Chrome Wire Shelving Units

Nexel® Chrome Wire Shelving Starter Units are NSF-approved commercial or industrial dry applications storage solutions. The wire shelves come in various dimensions, adjustable shelves, and capacities to suit any application and customize any storage space. Open design allows for sprinkler penetration and air circulation, which helps keep dust accumulation minimal.
| Starter | Add-Ons | ||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Price | Model # | |||||
![]() | 24 in | 14 in | 63 in | Number of Shelves | 800 lbs | as low as $89.95 Save $5.00 (5%) | Ships Same Day WB188264 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 14 in | 74 in | Number of Shelves | 800 lbs | as low as $95.95 Save $4.00 (4%) | Ships Same Day WB188288 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 14 in | 86 in | Number of Shelves | 800 lbs | as low as $99.95 Save $10.00 (9%) | Ships Same Day WB188312 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 14 in | 96 in | Number of Shelves | 800 lbs | as low as $105.95 Save $4.00 (4%) | Ships Same Day WBB3232835 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 18 in | 34 in | Number of Shelves | 800 lbs | as low as $56.95 Save $3.00 (5%) | Ships Same Day WBB3124318 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 18 in | 63 in | Number of Shelves | 800 lbs | as low as $109.95 Save $6.00 (5%) | Ships Same Day WB188272 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 18 in | 96 in | Number of Shelves | 800 lbs | as low as $119.95 Save $10.00 (8%) | Ships Same Day WBB3232699 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 21 in | 54 in | Number of Shelves | 800 lbs | as low as $88.95 Save $4.00 (4%) | Ships Same Day WBB3150005 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 21 in | 63 in | Number of Shelves | 800 lbs | as low as $109.95 Save $10.00 (8%) | Ships Same Day WB796141 | ![]() | ![]() | ![]() | |||
![]() | 24 in | 24 in | 54 in | Number of Shelves | 800 lbs | as low as $95.95 Save $4.00 (4%) | Ships Same Day WB493822 | ![]() | ![]() | ![]() | |||
Showing 1-10 of 216 results
Nexel® Chrome Wire Shelving Extra Deep Units

Nexel® Chrome Wire Shelving Extra Deep Starter Units make creating and customizing storage easy. They can be easily assembled without tools or additional supplies. The extra deep shelves are made to store large and bulky items. Open design allows for proper airflow and easy access to stored items. Strong steel construction ensures durability and longevity.
Showing 1-10 of 48 results
Nexel® ESD Chrome Wire Shelving Units

Nexel® ESD Chrome Wire Shelving Starter Units feature chrome-finished racks suitable for storing circuit boards and other static-sensitive materials. Made of chrome-plated steel, the units are corrosion-resistant and easy to clean. They come in an open shelving configuration and an adjustable height in 1" increments, making room for more oversized items where necessary.
Showing 1-10 of 216 results
Nexel® ESD Chrome Wire Shelving Extra Deep Units

Nexel® ESD Chrome Wire Shelving Extra Deep Starter Units are designed to dissipate or prevent the buildup of static electricity in environments where electrostatic discharge could damage electronic components. Its extra-deep design holds an increased amount of goods than standard. The shelves have an open design, ideal for air circulation, sprinkler penetration, and limiting dust.
Showing 1-10 of 48 results
Nexel® Chrome Shelving-In-A-Box

Nexel® Chrome Shelving-In-A-Box is an all-in-one shelving solution for storage needs. The shelving is adjustable in 1" increments, allowing for customized configurations. The kits are NSF rated and include everything needed for easy assembly, including split posts, leveling feet, and more. Perfect for dry storage rooms in industrial and commercial environments.
Nexel® Quick-Adjust Chrome Wire Shelving Units

Nexel® Quick-Adjust Chrome Wire Shelving Starter Units provide stability and adjustable versatility for storage needs in any commercial application. Made of durable steel with a chrome coating, each unit features adjustable shelves that are quickly adjustable by lifting off the hooks. The units are NSF Certified for quality assurance and come in various sizes to customize any storage space.
Showing 1-10 of 50 results
Nexel® Chrome Corner Wire Shelving Units

Nexel® Chrome Corner Wire Shelving Units are ideal for use in tight spaces. They feature a durable chrome wire frame and open wire shelves, providing a convenient way to store and access items. The corner design fits into the corners of storage rooms, taking up minimal space. Chrome shelving units can be easily adjusted in 1'' increments to accommodate items of all sizes.
Showing 1-10 of 13 results
Nexel® Chrome Wire Shelving Units with Solid Top

Nexel® Chrome Wire Shelving Units with Solid Tops provide storage capabilities for commercial uses. They are built from durable chrome and are adjustable in various increments. Each shelf can hold multiple weight capacities and contain a solid top shelf to display or store large items. Shelves assemble and adjust easily without needing tools by snapping shelf clips onto posts.
Showing 1-10 of 19 results
Nexel® Chrome Wire Shelving Units with Plastic Shelves

Nexel® Chrome Wire Shelving Starter Units with Plastic Shelves provide durable storage solutions. These shelves are made with heavy-duty, solid NSF-approved plastic that is easy to clean and maintain. Chrome posts make the wire shelving units sturdy and resistant to corrosion. Ideal for dry storage rooms in industrial and commercial settings.

Nexel® Chrome Wire Shelving Units with Hardwood Top
Showing 1-10 of 15 results
Nexel® Chrome Space-Trac High Density Mobile Storage Systems

Nexel® Chrome Space-Trac High Density Mobile Storage Systems increase storage capacity. These storage systems feature movable shelves mounted on an overhead track, providing easy access to inventory while freeing up floor space. They feature an open wire design for air, light, and sprinkler penetration while minimizing dust accumulation.
Showing 1-10 of 20 results

Quantum Chrome Wire Shelving Units
Showing 1-10 of 112 results

Nexel® Chrome High Density Floor Track Shelving System
Showing 1-10 of 92 results

Quantum Chrome Wire Shelving Extra Deep Units
Showing 1-10 of 36 results
Quantum Chrome Corner Shelving Units

Quantum Chrome Corner Shelving Units make it easy to store items in the corner of a garage, workroom, or storage area. Heavy-duty chrome-finished steel construction is corrosion-resistant and allows the units to hold large weight capacities. They are NSF certified and easy to assemble. The shelves can be easily adjusted in 1'' increments to fit specific storage needs better.
Quantum Chrome Reel Wire Units

Quantum Chrome Reel Wire Units are specialized shelving solutions designed for the storage and organization of wire reels and spools. Chrome-plated steel construction is resistant to corrosion and wear and can handle the weight of heavy items. Open wire shelf design allows for increased visibility and airflow. Ideal for manufacturing facilities, repair shops, warehouses, and more.
Metro® Chrome Wire Shelving Units

Metro® Chrome Wire Shelving Starter Units are ideal for storage in a commercial environment. The units are made from chrome-plated steel and feature an open-wire design that allows air and light to flow through. The shelves are adjustable in 1" increments, are NSF certified, and can be expanded by adding on shelves using S-hooks. Shelf units can be configured with shelf clips and poles.
Showing 1-10 of 20 results






































