Vikan 56882 1.5 Gallon Bucket, Green
Write a Review
|
Questions & Answers (0)
Product Description
This is a durable 1.5 gallon bucket that is suitable for cleaning or storage of ingredients and food stuff and is calibrated for a variety of measuring units. The bucket has a wide drip-free spout, sturdy stainless steel hanger, hand grip at the bottom that is raised
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-39/64 in |
| Depth | 10 in |
| Height | 7-7/64 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene/Stainless Steel Handle |
| Color | Green |
| Manufacturers Part Number | 56882 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |