Vikan 56893 1.5 Gallon Bucket Lid, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This bucket lid is useful for preventing spillage of materials. It has a clip system for securing the lid tightly. Corresponds with part number 5688.
PRICE
$8.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/4 in |
| Depth | 11-5/16 in |
| Height | 1/2 in |
| Weight | 0.3 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Color | Blue |
| Manufacturers Part Number | 56893 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |