Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tolco

Model # :WBB2309264

MPN #: 150012

Tolco Spray Mist, 2 Gallon, Chemical Resistant Tank Sprayer - 150012

Product Description
Tolco Spray Mist, 2 Gallon, Chemical Resistant Tank Sprayer - 150116

Features:
  • Chemical Resistance: DuPont Viton® is used for the O-ring and piston cup to provide superior resistance to the harshest chemicals, even D-limonene.
  • Break & Leak Resistant: High density polyethylene tank is more resistant to breaks than other materials.
  • Saves Time & Money: 4" (10 cm) wide funnel top for quick, easy filling and adjustable nozzle allows user to control output and reduce the waste of chemicals.
  • Hose Length: 28" (71 cm)
  • Wand Length: 12" (30.4 cm)


PRICE
$84.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSpray Bottle
Capacity2 gal
MaterialPlastic
Package Quantity1 Set
DescriptionChemical Resistant Tank Sprayer
ColorBlack/White
Manufacturers Part Number150012
BrandTolco