Zinc Plated Wire Shelving
Select
Zinc Plated Wire Shelving Accessories
Filters
Width
Depth
Height
Type
Number of Shelves
Shelf Type
Nexel® Zinc Chromate Shelving-In-A-Box

Introducing Nexel® Economy Shelving Units, built with durable Nexel® quality. These NSF-approved wire shelving units feature corrosion-resistant zinc-plated shelves. The open wire design promotes air and light circulation while reducing dust buildup. Patented truss reinforced shelves offer exceptional strength. Easy assembly and tool-free shelf adjustments. Dry use only.
| Starter | Add-Ons | ||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Price | Model # | |||||
![]() | 36 in | 18 in | 74 in | 4 | 600 lbs | $119.95 | Ships Same Day WB798768 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 24 in | 74 in | 4 | 600 lbs | $139.95 | Ships Same Day WB798770 | ![]() | ![]() | ![]() | |||
![]() | 48 in | 18 in | 74 in | 4 | 600 lbs | $159.95 | Ships Same Day WB798769 | ![]() | ![]() | ![]() | |||
![]() | 48 in | 24 in | 74 in | 4 | 600 lbs | $139.95 | Ships Same Day WB798771 | ![]() | ![]() | ![]() | |||
Metro® Super Erecta Brite Zinc Plated Wire Shelving Starter Units

Metro® Super Erecta, Brite Zinc Plated, Open Wire Shelving is durable and capable of holding heavy items. The open design of this wire shelving improves air circulation, eliminates dirt buildup, and increases sprinkler effectiveness in the event of an emergency. These shelving starter units are easy to set up without tools, and have adjustable shelves. All models are NSF certified.












