Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864836

MPN #: 5738AWH

Wiremold 5738awh Fixture Box Solid Base, White, 5-1/2"L

Product Description
Wiremold 5738AWH Fixture Box Solid Base, White, 5-1/2"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$18.50

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Size1 in

Product Details

DescriptionFixture Box
ColorWhite
Manufacturers Part Number5738AWH
BrandWiremold
Voltage Rating600V V