Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :T9FB865014

MPN #: 5748SWH

Wiremold 5748swh Shallow Switch & Receptacle Box, White, 4-5/8"L

Product Description
Wiremold 5748SWH Shallow Switch & Receptacle Box, White, 4-5/8"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$9.90

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size2-7/8 X 15/16 in

Product Details

DescriptionShallow Switch & Receptacle Box
ColorWhite
Manufacturers Part Number5748SWH
BrandWiremold
Voltage Rating600V V