Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865078

MPN #: V5744-2

Wiremold V5744-2 2-Gang Extra Deep Switch & Receptable Box, Ivory, 4-3/4"L

Product Description
Wiremold V5744-2 2-Gang Extra Deep Switch & Receptable Box, Ivory, 4-3/4"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$41.95

Min. purchase quantity is 5
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size2-3/4 X 4-3/4 in

Product Details

Number of Gangs2
DescriptionSwitch & Receptacle Box
ColorWhite
Manufacturers Part NumberV5744-2
BrandWiremold
Voltage Rating600V V