United Abrasives - Sait 57901 Sanding Belt 1A-X 4" x 24" 36 Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Semi-friable aluminum oxide grain on X-weight cotton backing. For general purpose grinding and finishing.
PRICE
$44.90 Sold in packages of 10 / $4.49 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 4 in |
| Backing Weight | X |
Product Details
| Applicable Materials | Alloyed steels, ferrous and non-ferrous metals, cast iron & wood |
| Series | 1A-X |
| Manufacturers Part Number | 57901 |
| Grit | 36 |
| Grade | Extra Coarse |
| Backing Material | Cotton |
| Tool Compatibility | Belt Sanders |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |