Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB2263801

MPN #: 5822-ES

Mayne® Fairfield 3-ft. Window Box Planter, Espresso

Product Description
Brighten up the exterior of your home by adding color and beauty with the Mayne Fairfield Window Box. This durable construction offers a low maintenance solution and cleans with just a simple rinse of a garden hose.

Features:
  • Accent your home with our New England design window boxes
  • Our molded plastic planters are made from 100% high-grade polyethylene
  • This window box features a double-wall design creating a water reservoir.
  • Includes 3 wall mount brackets with a black powder-coated finish
  • Optional decorative brackets add a beautiful finishing touch, sold separately (model # 5856)
  • The weather-proof and ultra-tough construction allows you to enjoy your window box all year long with very little winter preparation. The UV inhibitors within the resin allow for a long-lasting fade-free performance.
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • Available in white, espresso, black, & graphite gray
  • Made in the USA
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth11 in
Height11 in
Weight13.5 lbs

Product Details

Assembly RequiredYes
TypeWindow Box Planter
ColorEspresso
Country of OriginMade in USA
Capacity6.5 gal
MaterialPolyethylene
DescriptionFairfield Window Box
Package Quantity1
Manufacturers Part Number5822-ES
CollectionFairfield
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr