Concrete Outdoor Planter w/Forklift Knockouts, 96"Lx24"W x 30"H Rectangle Gray Limestone
Write a Review
|
Questions & Answers (0)
Product Description
FORKLIFTABLE CONCRETE PLANTERS
Rectangle Planter
Forkliftable concrete planters provide an attractive architectural product that is great for indoor and outdoor applications. Forkliftable, aggressive planters are ideal for public safety and government protection. Convenient forklift knockouts on base provide easy access to move large planters when the need arises. Ideal for various environments including malls, office buildings, campuses and more. Made of one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. Heavy-duty concrete prevents theft and stays put. Concrete components are tested to stand up to 6000 psi.
Rectangle Planter
Forkliftable concrete planters provide an attractive architectural product that is great for indoor and outdoor applications. Forkliftable, aggressive planters are ideal for public safety and government protection. Convenient forklift knockouts on base provide easy access to move large planters when the need arises. Ideal for various environments including malls, office buildings, campuses and more. Made of one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. Heavy-duty concrete prevents theft and stays put. Concrete components are tested to stand up to 6000 psi.
PRICE
$1,325.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 24 in |
| Height | 30 in |
Product Details
| Assembly Required | No |
| Type | Planter |
| Material | Concrete |
| Description | Rectangular Concrete Planter |
| Color | Gray |
| Manufacturers Part Number | P-9630-REC-GREY LIMESTONE |
| Shape | Rectangular |
| Brand | Bohlmann |