Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB2263754

MPN #: 5825-ES

Mayne® Fairfield 20" x 20" Square Planter, Espresso

Product Description
Have the look of wood without the upkeep with our high-grade polyethylene planters. Long-lasting beauty, durability, and quality. Built-in water reservoir encourages healthy plant growth by allowing plants to practically water themselves.

Features:
  • Beautiful New England design adds a charming touch to any patio or deck
  • Our molded plastic planters are made from 100% high-grade polyethylene
  • This planter features a double-wall design creating a water reservoir
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allow for a long-lasting fade-free performance
  • Available in white, espresso, black, & graphite gray
  • Made in the USA
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth20 in
Height20 in
Weight13 lbs

Product Details

TypePlanter
ColorBrown
Country of OriginMade in USA
Capacity9.5 gal
MaterialPolyethylene
DescriptionFairfield Patio Planter
Manufacturers Part Number5825-ES
CollectionFairfield
ShapeSquare
BrandMayne

Warranty

Warranty5 yr