Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB2263775

MPN #: 5856-ES

Mayne® Fairfield Window Box Decorative Brackets, Espresso (Pack of 2)

Product Description
Complete the look of your Fairfield window box with a pair of decorative supports. The curved brackets are the perfect finishing touch to your installation.

Features:
  • Made from high-quality polyethylene offering a beautiful finishing touch with a classic look
  • Brackets are intended for decorative use only
  • Each package includes 2 brackets and 4 mounting screws
  • Designed specifically for the Cape Cod and Fairfield window boxes (model #'s 4840, 4841, 4842, 5822, 5823, & 5824)
  • Decorative brackets attach easily to the existing wall mount brackets that come with the Fairfield/Cape Cod window boxes
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • Available in white, espresso, black, clay, & graphite gray
  • Made in the USA
PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth11 in
Height6 in
Weight2 lbs

Product Details

TypeDecorative Brackets
ColorBrown
Country of OriginMade in USA
MaterialPolyethylene
DescriptionFairfield Decorative Brackets
Manufacturers Part Number5856-ES
CollectionFairfield
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr