Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211997

MPN #: 7000048381

3M™ 583 Thermal Bonding Film, 4" x 60 yd, Brown, Bulk - Pkg Qty 8

Product Description
3M™ Thermal Bonding Film 583 is a high strength, flexible, nitrile phenolic based thermosetting adhesive film. It can be heat or solvent activated for bonding. It can also be lightly crosslinked using a post heat exposure.

This hot melt film adhesive provides a strong, permanent bond to the surface to which it is applied. The adhesive can be used for splicing of glass fabric during PCB board manufacturing. Can be solvent activated in the uncured form.

Features:
  • Can be die-cut
  • Slight surface tack
  • Heat crosslinkable option
  • Lower temperature lamination of the nitrile phenolic film range


PRICE
$1,119.60  Sold in packages of 8 / $139.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width4 in
Thickness5 mil

Product Details

TypeHand Dispensed Rolls
MaterialPET
Package Quantity8
DescriptionThermal Bonding Film
ColorBrown
Manufacturers Part Number7000048381
Brand3M