Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212022

MPN #: 7000123293

3M™ 838 Weather Resistant Film Tape, 2" x 72 yd, 3.4 mil, White - Pkg Qty 24

Product Description
3M™ Weather Resistant Film Tape 838 is comprised of a strong, thin Tedlar® PVCF Film backing with a high shear strength and a solvent resistant acrylic adhesive. This tape is ideal for many long-term weather resistant and protection applications.

Thin, but Strong and Resistant to the Elements 3M™ Weather Resistant Film Tape 838 is a white, 3.4 mil tape with an acrylic adhesive and a Tedlar® PVF Film backing. The 2.1 mil Tedlar® PVC Film backing provides increased strength without added thickness. This tape is ideally suited for a variety of applications found in building and construction, aerospace, signage, military and the window and door industries. This tape features excellent resistance to weathering along with outstanding mechanical properties and inertness toward a wide variety of chemicals, solvents and staining agents. There are no plasticizers in this product which contribute to good long-term aging properties. The tape is strong and flexible, even under a broad range of temperatures. 3M™ Weather Resistant Film Tape 838 will perform in temperatures ranging from -100°F/-73°C to 225°F/107°C.

Recommended Applications:
  • Sealing the seams of outdoor building panels, windows and doors
  • Hinge seal on shower doors
  • Sealing critical areas from moisture intrusion
  • Sealing, wrapping and protecting in outdoor exposure applications
Adhesion that Endures 3M™ Weather Resistant Film Tape 838 (PDF, 225.3 Kb) features an acrylic adhesive that adheres immediately on contact to a variety of substrates. Once bonded, this adhesive will provide high, secure adhesion for extended periods. This adhesive maintains adhesion in climate and temperature change variations. It is also resistant to many solvents, including jet engine fuel, hydraulic fluid and lubricating oils, making it an ideal choice for applications where solvent resistance is needed.

Features:
  • Excellent resistance to weathering makes it ideal for outdoor exposure applications


PRICE
$9,838.80  Sold in packages of 24 / $409.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width2 in
Thickness3.4 mil

Product Details

TypeHand Dispensed Rolls
MaterialTedlar PVF
Package Quantity24
DescriptionWeather Resistant Film Tape
ColorWhite
Manufacturers Part Number7000123293
Brand3M