Brady® Hazardous Materials Diamond Label, 10" X 10", Red/Yellow/Blue/White
Write a Review
|
Questions & Answers (0)
Product Description
NFPA Diamond Labels. This durable, low-shrink vinyl with ultra-aggressive adhesive withstands the elements indoors and out. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors. Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases. Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime. 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C).
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 10 in |
| Weight | 0.4 lbs |
| Thickness | .004 in |
Product Details
| Mounting Location | Adhesive |
| Material | Vinyl |
| Package Quantity | 10 |
| Description | Hazardous Materials |
| Color | Multi-colored |
| Manufacturers Part Number | 58503 |
| Brand | Brady |