Brady® National Fire Protection Association Hazardous Materials Label, 11"W x 11"H
Write a Review
|
Questions & Answers (0)
Product Description
Place directly on storage tanks, processing tanks and vessels, feed hoppers, pipelines and other potentially hazardous equipment. Upper three corners of the signal rate health, fire and reactivity on a scale of 0 to 4. Lower corner gives specific hazard information. Ratings and symbols can easily be applied using our Gothic style Quik-Align« numbers and letters (sold separately). All signals meet National Fire Protection Association's Code No. 704M and Federal Standard 313.Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 11 in |
| Thickness | .10 in |
| Size | 11"W x 11"H |
Product Details
| Mounting Location | Corner Holes |
| Material | Fiberglass |
| Package Quantity | 1 |
| Description | NFPA Placard Sign |
| Color | Multi-colored |
| Manufacturers Part Number | 58656 |
| Shape | Square |
| Brand | Brady |