Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB496845

MPN #: 3-5059SSBBK

Stackbin® Steel Stack Bin, 59 Compartment Multi-Size Sectional Unit 37"W x 24"D x 76"H, Black

Product Description
This 59 compartment Sectional Bin unit is a popular unit due to the variety of the compartment sizes. All section bins are individual tiers that stack on top of each other and they can be reconfigured at any time. Other accessories such as mobile bases and label holders are available on all section bin set-ups. Features 16 Gauge Base and 18 Gauge Bins.
SIZE REFERENCE
STYLETYPECOMPARTMENT DIMENSIONS
A2 Compartments24" W x 15" D x 11" H
B3 Compartments 20-1/2" W x 12" D x 9-1/2" H
C4 Compartments 18-3/4" W x 9" D x 7-1/2" H
D5 Compartments15-1/2" W x 7-1/2" D x 6" H
E6 Compartments12" W x 5-1/2" D x 4-1/2" H
F8 Compartments8" W x 4-1/2" D x 4-1/2" H


PRICE
$1,749.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37 in
Depth24 in
Height76 in
Weight Capacity1000 lbs
Weight264 lbs

Product Details

Assembly RequiredNo
ColorBlack
Dividers48
MaterialSteel
Construction TypeAll-Welded
Number of Compartments59
Package Quantity1
Manufacturers Part Number3-5059SSBBK
BrandStackbin