Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB522722

MPN #: 1-44RBCU-2-GY

Stackbin® Pre-Built Roller Bearing Unit, 28-1/2"W X 20-1/2"D X 32"H, 4 Steel Bins, Gray

Product Description
Pre-Built Roller Bearing Unit, 28-1/2"W X 20-1/2"D X 32"H - 4 Steel Bins, Gray

Here are a few bin storage units with roller bearing Stackracks that have been built using same size bins and set on top of our standard 12" high rack base. Here we are using 12"W x 20-1/2"D x 9-1/2"H Stackbins and roller bearing Stackracks to create units with certain amounts of compartments. All bin and rack units are completely modular and can be reconfigured or added to at any time.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$739.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth28-1/2 in
Height20-1/2 in
Weight86 lbs

Product Details

Assembly RequiredNo
Bin Quantity (Bin Size)4(A)
ColorGray
StyleRoller Bearing StackRacks
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Package Quantity1
Frame MaterialSteel
Manufacturers Part Number1-44RBCU-2-GY
Bin MaterialSteel
BrandStackbin