Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3793918

MPN #: 5990030

Beta 599 DGT/30 1/2" Drive Electronic Torque Wrench, 68-340 Nm, Right-Hand

Product Description
This torque wrench features a reversible ratchet for left-hand (CCW) and right-hand (CW) tightening. A digital LCD readout and pushbutton programming make it easy to set the torque and a 2-stage warning buzzer and 2-color LED indicators alert you as you approach and reach the desired torque. The Peak Hold function stores the maximum torque applied and Track function shows the actual torque being applied. Two AA batteries and a protective storage case included.

PRICE
$579.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/16 in
Drive Size1/2 in

Product Details

Manufacturers Part Number5990030
TypeDigital Torque Wrenches
ColorBlack and Orange
BrandBeta