Features: Ball and spring socket retention Extension adapters offer convenience of extension and adapter in one tool Dial positions activate the meter along with two OFF positions for easy ON/OFF control Sleep mode allows the meter to turn off automatically to conserve battery life Analog bar graph helps visualize rapidly changing signals CULus 3111 agency approval insures the meter conforms to materials, components and testing set forth buy the agency for safety CATII 1,V and CAT III 6V rating positions it at the higher side of this safety rating for user selection criteria Built in tilt ...
Features: Includes 10 T-Handle Hex Drivers Sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8" Set comes in pouch for tool box or can be hung Cushion grip provides extra comfort One-Piece handle construction for extra strength 6 Inch shaft length
The M18™ ProPEX™ Expansion Tool features an auto-rotating head for convenient one-handed operation. A "D"-handle design and integrated magnesium frame offers maximum jobsite durability, while the quick cam mechanism delivers precise, continuous expansion for 3/8 inch - 1-1/2 inch ProPEX™ connections. Designed specifically for Uponor® ProPEX™, the M18™ ProPEX™ Expansion Tool is built to make effortless installations faster than any other tool in the Industry.
The Gearwrench® 90-tooth ratchets have a 4° swing arc and a low-profile head for easier access to hard-to-turn fasteners. The 90-tooth design exceeds ASME torque performance requirements, delivering one of the strongest ratchets on the market. These Gearwrench® ratchets help you GET IT DONE™. Features: 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces Locking flex-head with 9 locked positions and unlocked option for adjustable access angle Enclosed head ...
The 142AS series of wrenches from Beta Tools have one open end (15° angle) and a 12-point box end (15° offset) with a toggle-reversing ratchet mechanism. Both ends fit the same size SAE (inch) fasteners. The high-polish, chrome-plated finish looks great and wipes clean easily after use. The Beta logo and series of number are stamped in the center of the handle, and the fractional size is stamped at each end of the handle.