Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3069219

MPN #: JT9-330075

JET® 5A Thermos Switch Afs-1000B, JT9-330075

Product Description

This is an authentic OEM sourced replacement keyless chuck which is specially designed for use with Dewalt and Black and Decker drills. It allows a user to secure a drill bit. The ratcheting action clicks the jaws tightly into place for reduced bit slippage. If your drill's bit retention is suffering, the rotation feels stiff, or the chuck has seized up entirely, a new chuck should fix the problem. This high-quality component is sold individually, please note the hardware to secure it is sold separately.

For Use With:
  • Jet 2601 Electric Drill
  • 2601 Electric Drill
  • 2757 Type 1 12.0v Industrial Cordless Drill
  • 2757 Type 1 12.0v Industrial Cordless Drill
  • 2757 Type 2 12.0v Industrial Cordless Drill
  • 2757 Type 2 12.0v Industrial Cordless Drill
  • 2852B Type 1 12.0v Industrial Cordless Drill
  • 2852B Type 1 12.0v Industrial Cordless Drill
  • 2852B Type 2 12.0v Industrial Cordless Drill
  • 2852B Type 2 12.0v Industrial Cordless Drill
  • 2852 Type 1 12.0v Industrial Cordless Drill
  • 2852 Type 1 12.0v Industrial Cordless Drill
  • 2852 Type 2 12.0v Industrial Cordless Drill
  • 2852 Type 2 12.0v Industrial Cordless Drill
  • 2861 Type 1 12.0v Industrial Cordless Drill
  • 2861 Type 1 12.0v Industrial Cordless Drill
  • 2898B Type 1 12.0v Industrial Cordless Driver
  • 2898B Type 1 12.0v Industrial Cordless Driver
  • 2898B Type 2 12.0v Industrial Cordless Driver
  • 2898B Type 2 12.0v Industrial Cordless Driver
  • 2898 Type 1 12.0v Industrial Cordless Driver
  • 2898 Type 1 12.0v Industrial Cordless Driver
  • 2898 Type 2 12.0v Industrial Cordless Driver
  • 2898 Type 2 12.0v Industrial Cordless Driver
  • 2755 Type 1 9.6v Industrial Cordless Drill
  • 2755 Type 1 9.6v Industrial Cordless Drill
  • 2820 Type 1 9.6v Industrial Cordless Drill
  • 2820 Type 1 9.6v Industrial Cordless Drill
  • 2840 Type 1 9.6v Industrial Cordless Drill
  • 2840 Type 1 9.6v Industrial Cordless Drill
  • ET1205 Type 1 3/8 Inch Drill
  • Q200 Type 1 3/8 Variable Speed Reversible Drill
  • Q210 Type 1 3/8 Variable Speed Reversible Drill Keyless
  • QP250 Type 1 3/8 Drill
  • TS301 Type 1 3/8 Variable Speed Reversible Keyless Drill
  • TV320 Type 1 T.V. 3/8 Variable Speed Reversible Keyless Drill
  • BD1000 Type 2 4 OA Keyless Drill
  • 1167 Type 1 3/8 Variable Speed Reversible Drill Keyless
  • 1167 Type 2 3/8 Variable Speed Reversible Drill Keyless
  • MTE21 Type 2 7.2 Volt Keyless Drill / Driver
  • MTE22 Type 1 9.6 Volt Drill / Driver
  • MTE23 Type 1 12.0 Volt Drill / Driver
  • MTE23 Type 2 12.0 Volt Drill / Driver
  • 6967KC Type 1 ET1170KC 9.6 Volt Drill
  • ECD700 Type 1 Cordless Variable Speed Reversible Drill
  • ECD700 Type 1 Cordless Variable Speed Reversible Drill
  • Q200K (Type 1) 3/8 Drill Kit
  • Q210K (Type 1) 3/8 Vsr Drill Keyless
  • Q215K (Type 1) 3/8 Vsr Drill W/Kitbox
  • QP250K (Type 1) 3/8 Electric Drill
  • QP250K (Type 1) 3/8 Electric Drill
  • BD1000KB (Type 2) Keyless Drill W/Kit Box
  • 2757K (Type 1) 12.0v Adj Clutch Drill
  • 2757K (Type 2) 12.0v Adj Clutch Drill
  • 2757K-2 (Type 1) 12v Drill/Drvr.Kit
  • 2757K-2 (Type 2) 12v Drill/Drvr.Kit
  • 2852K-2 (Type 1) 12.0v Cordless.Adj.Clutch
  • 2852K-2 (Type 2) 12.0v Cordless.Adj.Clutch
  • 2820K (Type 1) 9.6v Drill Kit
  • 2840K-2 (Type 1) 9.6v Cordless.Adj.Clutch
  • 2898K (Type 1) 12.0v Combi Drill
  • 2898K (Type 2) 12.0v Combi Drill
  • 2755K (Type 1) 9.6v Adj Clutch Drill
  • 2755K-2 (Type 1) 9.6v Drill/Driver
  • 2861K-2 (Type 1) 3/8 Cordless.Adj.Drill
  • TS301K-1 (Type 1) 3/8 Vsr Keyls.Drill
  • DW952B Type 1 Cordless Drill
  • DW952B Type 1 Cordless Drill
  • DW952B Type 3 Cordless Drill
PRICE
$12.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-330075
TypeThermos Switch
For Use WithCordless Drills, Drills, Electric Drills, Hammer Drills, Screwdrivers
BrandJET