Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2159110

MPN #: 5A3F

SANI-LAV 5A3F 3-Person ADA Compliant Wall Mount Wash Station With Faucets

Product Description
SANI-LAV 5A3F 3-Person ADA Wall Mount Wash Station With Faucets

Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (3) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), Wall Mounting Brackets, (1) Strainer Assembly with Basket. ADA Compliant

For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5A3F-0.5, Global Item # B2159111
PRICE
$3,259.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 in
Width21 in
Height15 in
Weight79 lbs
Basin Depth5 in
Backsplash Height10 in
Basin Length65 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Station
ColorSilver
Number of Stations3
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5A3F
Faucet Holes2
Handle StyleLever
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes