Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3069685
MPN #: JT9-6285907
Product Details
JET® Chuck Screw Jsm-705, JT9-SM-70530
For Use With: Jet JSM-709R Reversible Angle Drill JSM-725 3/8" Reversible Air Drill JSM-7572 3/8" Reversible Drill
JET® 7020 Screw (1/2 X 1 1/2) , JT9-5712931
For Use With: Jet J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw 7020 (9078341) Horizontal Cut-Off Bandsaw 7020 (9078341) Horizontal Cut-Off Bandsaw 7014 Band Saw 7014 Band Saw 7040 (9078341) Horizontal Cut-Off Bandsaw 7040 (9078341) Horizontal Cut-Off Bandsaw
JET® Lead Screw - Vsf-14, JT9-5519808
For Use With: Jet VSF-14-1 (414486) Self-Feed Vertical Band Saw VSF-14-1 (414486) Self-Feed Vertical Band Saw VSF-14-3 (414486) Self-Feed Vertical Band Saw VSF-14-3 (414486) Self-Feed Vertical Band Saw
JET® Screw Phil 3/16, JT9-6294433
For Use With: Jet WB-25 (1790825) 25" Belt Sander 15HP 3PH 230/460V WB-37 (1790837) 37" Belt Sander 20HP 3PH 230/460V WB-43 (1790843) 43" Belt Sander 25HP 3PH 230/460V
JET® Jed-F16 Screw Cone Pt, JT9-6285942
For Use With: Jet 54A (1791279DXK) 6 in. Quick-Set Knives Jointer 54HH (1791317K) 6" Helical Cutterhead Jointer 60B (1610077K) 8" 3HP 3PH 460V Magnetic Switch Jointer 60C (1610084K) 8" 2HP 1PH 230V Jointer 60C (1610085K) 8" 3HP 3PH 230/460V Jointer 60HH (1610086K) 8" 2HP 1PH 230V Jointer 60HH (1610087K) 8" 3HP 3PH 230V/460V Jointer PJ-882 8" Parallelogram Jointer PJ-882HH 8" Parallelogram Jointer PJ882 (1610079) 8-inch Parallelogram Jointer