Ashland 5F S 90° Curve Roller Conveyor, 27" BF, 2-5/8" Roller Dia., 3" Roller Centers
Write a Review
|
Questions & Answers (0)
Product Description
The Model 5F_ _T roller conveyor is constructed of 4"x5.4# Painted Steel side channels, 2-5/8"x7ga Plain Steel tubing, 11/16" Hex Plain Steel roller shaft, Spring Retained Commercial Light Oil bearing, and Butt Plate couplers.
PRICE
$2,099.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 30-3/16 in |
| Height | 4-5/16 in |
| Weight Capacity | 300 lbs/ft on 10' Support Centers, 1550 lbs/ft on 5' Support Centers |
| Weight | 301.4 lbs |
| Roller Diameter | 2-5/8 in |
| Between Frame Width | 27 in |
| Axle Center | 3 in |
| Gauge | 7 ga |
Product Details
| Type | 90 Degree Curve Conveyor Section |
| Material | Steel |
| Manufacturers Part Number | 33102 |
| Conveyor Section | 90 Degree Curve |
| Wheel/Roller Material | Steel |
| Brand | Ashland Conveyor Products |