Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293194

Global Industrial™ 18"W Heavy Duty Gravity Roller Conveyor, 5'L, 4-1/2" Roller Centers

Product Description
✓ Free-spinning gravity rollers
✓ 2600 lb. capacity
✓ easily moves heavy packages
Keep things moving with this Global Industrial™ Straight Roller Conveyor. Engineered with a galvanized steel roller, this conveyor has a weight capacity of 2600 lbs., helping move heavy packages and containers with ease. Designed with free-spinning gravity rollers that improve overall speed and efficiency, this conveyor is ideal for use in shipping/receiving, manufacturing, and packing facilities. Patent Pending.

  • 4.5" roller centers
  • Connect steel frames together for longer runs
  • 1.9" dia. x 16 ga. galvanized steel rollers


  • Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

    PRICE
    $355.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length5 ft
    Width18 in
    Height3-3/4 in
    Weight Capacity520 lbs/ft³
    Weight66.5 lbs
    Roller Diameter1-7/8 in
    Between Frame Width15 in
    Axle Center4-1/2 in
    Gauge16 ga

    Product Details

    Assembly RequiredYes
    TypeStraight Conveyor
    StyleHeavy Duty
    MaterialSteel
    Manufacturers Part Number293194
    Conveyor SectionStraight
    Wheel/Roller MaterialGalvanized Steel
    BrandGlobal Industrial

    Warranty

    Warranty1